Beli quick coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Quick Coupling Air (Kopler)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp79.900

  2. Gemels Quick Coupler, Quick Coupling NPT (Stainless Steel) (Kopler)
    Mulai

    Rp2.699.900

  3. FESTO Fitting Pneumatic Quick Coupling Socket KD Series (Sambungan Pneumatik)
    23%
    Mulai

    Rp259.900

    FESTO Fitting Pneumatic Quick Coupling Socket KD Series (Sambungan Pneumatik)
    atribut:
    • Operating Pressure for Entire Temperature Range (bar): -0.95 - 12
    • Information on Operating and Pilot Media: Operation with oil lubrication possible
    • Corrosion Resistance Class (CRC): 1 - Low corrosion stress
    • Operating Medium : Compressed air as per ISO 8573-1:2010 [7:-:-]
  4. Enerpac Quick Connect Coupling Hydraulic A Series (Kopler)
    Mulai

    Rp1.899.900

    Enerpac Quick Connect Coupling Hydraulic A Series (Kopler)
    Deskripsi:
    Enerpac A Series hydraulic quick-connect coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) for quick connect/disconnect to hydraulic tools.
    atribut:
    • UNSPSC: 27121701
    • Body Material: Steel
    • Connection Type: NPTF
    • Coupling Size (inch): 1/4
    • Finish/Coating: Zinc Plated
    • For use with: Hydraulic Systems
    • Includes Bearing: No
    • Includes Shut Off: Yes
    • Includes Valve: Yes
    • Seal Material: Nitrile
    • Series: Regular
    • Sleeve Material: Steel
    • Thread Size (inch): 1/4\"-18
  5. Rutland Heavy Duty Spray Gun
    Mulai

    Rp319.900

    Rutland Heavy Duty Spray Gun
    Deskripsi:
    This spray gun is easy to control and has a locking trigger, comfort grip and snap action fitting. Variable brass nozzle from jet to fan
    atribut:
    • Color: Yellow-Black
    • Sprayer Features: Snap Action Connector
    • Spray Settings: Adjustable from Jet to Fan
  6. Riken Kiki Coupler (Kopler)
    Mulai

    Rp1.299.900

    Riken Kiki Coupler (Kopler)
    atribut:
    • Type: Hose Side
    • Caliber (Rc): 3/8
    • Approximate mass (kg): 0.2
  7. Parker Hydraulic Quick Coupling with Valve (Kopler)
    39%
    Mulai

    Rp319.900

    Parker Hydraulic Quick Coupling with Valve (Kopler)
    Deskripsi:
    Coupling 1/4 Male BSPP NBR Pom dengan spesifikasi ukuran 1/4 Inchi adalah kopling dari brand Parker untuk kebutuhan industri dan bisnis anda.
    atribut:
    • Connection Thread Size (inch): 1/4
    • Connection Type: Male Thread - parallel
    • Diameter: 7 nom
    • Hex Size (mm): 21
    • Length (mm): 70.5
    • Color: Standard
    • Flow Rate (L/minute): 760
    • Material: POM
    • Maximum Operating Pressure (bar): 10
    • Maximum Operating Temperature (°C): 80
    • Minimum Operating Temperature (°C): -20
    • Outside Diameter (mm): 26
    • Seal Material: NBR
    • Type: Coupling
    • Valve Included: Yes
    • Version: Double Shut-Off
  8. Gemels Quick Coupler, Quick Coupling BSP (Steel) (Kopler)
    Mulai

    Rp289.900

  9. Enerpac Quick Connect Coupling SPEE-D Series Hydraulic (Kopler)
    Mulai

    Rp1.999.900

    Enerpac Quick Connect Coupling SPEE-D Series Hydraulic (Kopler)
    Deskripsi:
    Enerpac SPEE-D Series hydraulic quick-connect coupling plugs are the male end of coupling sets. Also called nipples, they're inserted into the coupling bodies (female ends) for connect/disconnect between hydraulic tools and hand pumps.
    atribut:
    • UNSPSC: 27121701
    • Body Material: Steel
    • Connection Type: NPTF
    • Coupling Locking Type: Sleeve
    • Coupling Size (inch): 3/8
    • Finish/Coating: Zinc Plated
    • For use with: Hydraulic Systems
    • Includes Bearing: No
    • Includes Shut Off: Yes
    • Includes Valve: Yes
    • Maximum Flow Rate (L/minute): 7.57
    • Maximum Working Pressure at 70°F (psi): 10000
    • Seal Material: Polyurethane
    • Series: SPEE-D
    • Sleeve Material: Steel
    • Standards: HTMA Recognized
    • Thread Size (inch): 3/8\"-18
    • Valve Type: Poppet
  10. NOK Seal Packing RYT Type (Sil Bantalan)
    Mulai

    Rp14.999.900

    NOK Seal Packing RYT Type (Sil Bantalan)
    atribut:
    • Material: Rare Freon (PTFE)
    • Overall Length (m): 10
    • Type: RYT
  11. HANSEN Quick Connect Coupling Hydraulic HK Series (Kopler)
    Mulai

    Rp409.900

    HANSEN Quick Connect Coupling Hydraulic HK Series (Kopler)
    Deskripsi:
    HK Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they include backup rings and accept coupling plugs (nipple or male ends).
    atribut:
    • Bearing Material: Stainless Steel
    • Connection Type: NPT
    • Coupling Locking Type: Push-to-Connect
    • Fitting Type: FNPT
    • Hose Fitting Gender: Female
    • Includes Bearing: Yes
    • Includes Shut Off: Yes
    • Includes Valve: Yes
    • Maximum Vacuum (in Hg): 28
    • Pull Ring Material: PTFE
    • Seal Material: Nitrile
    • Series: HK
    • Standards: ISO 7241-1 Series B
    • Valve Type: Poppet
  12. Non Brand Quick Coupler SF Type (Kopler)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.900

    Non Brand Quick Coupler SF Type (Kopler)
    Deskripsi:
    Coupler SF 20 Coupler Female Drat Female Uk 1/4inch FemaleBagian Bawah Adalah Connector Untuk Coupler yg FemaleBagian Atas Adalah Connector Drat Female(Female) Ukuran 1/4inch
    atribut:
    • Drat Type: Female
  13. Parker Quick Connect Coupling 3000 Series Hydraulic (Kopler)
    Mulai

    Rp759.900

    Parker Quick Connect Coupling 3000 Series Hydraulic (Kopler)
    Deskripsi:
    3000 Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they thread together with coupling plugs (nipple or male ends) for high-pressure hydraulic applications.
    atribut:
    • UNSPSC: 27121701
    • Body Material: Steel
    • Finish/Coating: Plain
    • Includes Bearing: No
    • Includes Shut Off: No
    • Includes Valve: Yes
    • Maximum Working Pressure at 70°F (psi): 10000
    • Seal Material: Polyurethane
    • Series: 3000
    • Valve Type: Ball
  14. CDC Pneumatics Coupler SM Type (Kopler)
    Mulai

    Rp75.900

    CDC Pneumatics Coupler SM Type (Kopler)
    atribut:
    • Applicable Fluid Type: AIR (No other type of gas or liquid)
    • Material: Steel, Brass
    • Working Pressure Range (PSI): 0-150
    • Working Temperature Range (°F): 32-140
  15. AEROQUIP Hydraulic Hose Crimping Machine
    Mulai

    Rp95.999.900

    AEROQUIP Hydraulic Hose Crimping Machine
    atribut:
    • UNSPSC: 27121503
    • Crimping Force (t): 35.3
    • Frequency (Hz): 50
    • Hydraulic Hose Type Compatibility: 1 to 2 Wire; 4 Spiral
    • Manufacturer Part Number: ET1000-001
    • Maximum Hose Crimping Size (inch): 1-1/4
    • Maximum Operating Pressure (psi): 10000
    • Minimum Hose Crimping Size (inch): 1-1/4
    • Mounting Type: Bench Mount
    • Oil Capacity (cu.in): 36
    • Power Source: Manual
    • Product Type: Crimping Machine
    • Pump Type : External (No Pump Included)
    • Sub Brand: AEROQUIP
    • Tool Height (inch): 30
    • Tool Length (inch): 33
    • Tool Series: ET1000
    • Tool Weight (lbs): 70
    • Tool Width (inch): 25
Daftar Harga quick coupling Terbaru October 2026
TORA Quick Coupler Male 1/4inch (Kopler)Rp13.900
Non Brand Quick Coupling Hydraulic BSP (Kopler)Rp169.900
KRISBOW Quick Coupling Air (Kopler)Rp79.900
CEJN Coupling R Type Male (Kopler)Rp359.900
Gemels Quick Coupler, Quick Coupling NPT (Stainless Steel) (Kopler)Rp2.699.900
FESTO Fitting Pneumatic Quick Coupling Socket KD Series (Sambungan Pneumatik)Rp259.900
NITTO KOHKI Compact Coupler Socket (for Tube Mounting)Rp259.900
Enerpac Quick Connect Coupling Hydraulic A Series (Kopler)Rp1.899.900
NAC Quick Coupling AL Type (Kopler)Rp86.900
Rutland Heavy Duty Spray GunRp319.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)